Shop All Post Lighting
Z-Lite
Sheridan 1 Light Outdoor Pier Mounted Fixture, Black & White Opal
Mfr # 595PHBS-SQPM-BK
Zoro # G005836755
product price: $314.00
/ea
Free Shipping & Returns
$314.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Dimmable Yes
- Series Sheridan
- Length 10"
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 595PHBS-SQPM-BK
- Zoro # G005836755
- UPC # 685659168570
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 10" |
Height | 24.75" |
Width | 10" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
Dimmable | Yes |
Series | Sheridan |
Watts | 100 |
Standards | CUL/cETLu |
Housing Material | Aluminum |
Bulb Base Type | Medium |
Number of Lamps | 1 |
Shade Finish | White Opal |
Shade Material | Glass |
Rated Location | Wet |
Description
Charming updated village personality plays out in the design of the Sheridan one-light outdoor pier mounted fixture, adding an artisanal source of lighting to a custom landscaped space or walkway. Illuminate in style with a cylinder shade made of white opal glass and a contrasting open lantern-inspired frame formed of sleek black finish steel. This fixture sits atop a squared, stacked base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 40-Watt B10 Clear Dimmable Warm White Light Incandescent Light Bulb, 50PK (861106)
- SYLVANIA CFL, 18 W, T5, 4-Pin (2G11) (20587)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-3F-10W-40K-WC)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTLOWT35120-277V)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Black & Clear Beveled (579PHMS-BK)
- Z-LITE Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched (585PHMS-SQPM-BK-LED)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLR-BK)
- Z-LITE Aspen 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy (554PHMS-SQPM-BK)
- Z-LITE Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass (533PHM-533PM-RBRZ)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- ACCLAIM LIGHTING Direct Burial Lamp Post, Matte Black (97BK)
- Z-Lite Post Lighting