Shop All Post Lighting
Z-Lite
Sheridan 1 Light Outdoor Pier Mounted Fixture, Black & White Opal
Mfr # 595PHBR-533PM-BK
Zoro # G105836778
product price: $274.00
/ea
Free Shipping & Returns
$274.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Number of Lamps 1
- Height 24.5"
- Length 10"
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 595PHBR-533PM-BK
- Zoro # G105836778
- UPC # 685659168549
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 24.5" |
Length | 10" |
Width | 10" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
Number of Lamps | 1 |
Watts | 100 |
Series | Sheridan |
Standards | CUL/cETLu |
Housing Material | Aluminum |
Dimmable | Yes |
Bulb Base Type | Medium |
Rated Location | Wet |
Shade Material | Glass |
Shade Finish | White Opal |
Description
With a romantic candle motif adding artisanal vibes, the Sheridan one-light outdoor pier mounted fixture brings elegance and village inspiration to a custom landscaped space or walkway. Minimalist design elements create a boxy open lantern-style frame and a flared base, both fashioned of black finish steel. A white opal glass cylinder shade turns up the volume on glowing ambient lighting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O.C. WHITE CO Machine Light, LED, 24VDC, 38W, Waterproof (LED-1936-24V)
- SATCO Bulb, LED, 11.5W, 120V, A19, Base E26, 30K (S28766)
- OLIGHT Marauder 2 14000 Lumen Long Throw Rechargeable Flashlight (6972378121615)
- OREGON 16 MicroLite Chain (R55)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Black & Clear Beveled (579PHMS-BK)
- Z-LITE Bayland 3 Light Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy (539PHBR-533PM-ORB)
- Z-LITE Luttrel 1 Light Outdoor Post Mounted Fixture, Black & Frosted (566PHBS-536P-BK-LED)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554PHM-BK)
- Z-LITE Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass (533PHM-533PM-RBRZ)
- Z-LITE Barwick 1 Light Outdoor Post Mount Fixture, Black & Etched (585PHMR-BK-LED)
- LIVING ACCENTS Living Accents 3908423 Black Solar Powered LED Post Cap Light; Pack of 2 (3908423)
- Z-Lite Post Lighting