Shop All Post Lighting
Z-Lite
Sheridan 1 Light Outdoor Pier Mounted Fixture, Black And Seedy
Mfr # 594PHMS-SQPM-BK
Zoro # G105836730
product price: $258.00
/ea
Free Shipping & Returns
$258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Series Sheridan
- Height 19.75"
- Number of Lamps 1
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 594PHMS-SQPM-BK
- Zoro # G105836730
- UPC # 685659168525
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 19.75" |
Width | 8" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
Series | Sheridan |
Number of Lamps | 1 |
Watts | 100 |
Bulb Base Type | Medium |
Housing Material | Aluminum |
Description
The Sheridan one-light outdoor pier mounted fixture creates options for stylizing a custom landscaping space or walkway. Indulgent village charm follows a transitional design with an open frame fashioned of black finish steel and a matching stacked base. Enjoy the soft glow of ambient lighting emanating from a romantic seedy glass cylinder shade offering a filtered view of a simple bulb base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flat Panel (CPX 2X4 ALO8 SWW7 M2)
- SATCO 3 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21202)
- LUMAPRO Miniature Incandescent Bulb, 138 lm, 15.0W (15S11/3DC-75V-1PK)
- LUMAPRO LUMAPRO 117 to 231 Watts 2, 3 or 4 Lamps, Electronic Ballast (4KGE7)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Opal (597BP3-BK)
- Z-LITE Broughton Outdoor Post Mounted Fixture, 4-Light, 12.5 In.W x 116.5 In.H, Black/Clear Beveled (521PHBR-519P-BK)
- Z-LITE Aspen 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy (554PHMS-SQPM-BK)
- Z-LITE Beacon 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (568PHXXLR-564P-BK)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-564P-ORB)
- Z-LITE Bayland 3 Light Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy (539PHBR-533PM-ORB)
- LIVEX LIGHTING Black Outdoor Post Top Lantern, 4 Light (27223-04)
- Z-Lite Post Lighting