Shop All Post Lighting
Z-Lite
Sheridan 1 Light Outdoor Pier Mounted Fixture, Black And Seedy
Mfr # 594PHBR-533PM-BK
Zoro # G005836809
product price: $274.00
/ea
Free Shipping & Returns
$274.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Number of Lamps 1
- Series Sheridan
- Housing Material Aluminum
- Standards CUL/cETLu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 594PHBR-533PM-BK
- Zoro # G005836809
- UPC # 685659168440
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 10" |
Height | 24.5" |
Length | 10" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
Number of Lamps | 1 |
Series | Sheridan |
Housing Material | Aluminum |
Standards | CUL/cETLu |
Bulb Base Type | Medium |
Dimmable | Yes |
Watts | 100 |
Shade Material | Glass |
Shade Finish | Seedy |
Rated Location | Wet |
Description
The romantic flavor of charming village inspiration softens the overall aesthetic of the Sheridan one-light outdoor pier mounted fixture, a superb choice for illuminating custom gardens and walkways. Indulge in a minimalist industrial look with a black finish steel open box frame and a seedy glass cylinder shade offering a peek-a-boo view of a rounded bulb mount. This light adds a distinctive quality of character that shapes the overall design of outdoor spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Gr8 3 Lmp, 2'X4' Fl Trof, Elt Bal, T8 (2GR8-332A-UNV-EB81-U)
- KEYSTONE 50W Dimmable SmartCurrent Preprogrammed LED Driver, KTLD-50-UV-SC1400-56-VDIM-U7 (KTLD-50-UV-SC1400-56-VDIM-U7)
- ILB GOLD Compact Fluorescent Bulb Cfl Quad Tube, Replacement For Feit Electric, Plf65/65/G2 (PLF65/65/G2)
- SATCO 25 W F10 Incandescent - Aurora - 1500 Hours - 190L - Candelabra Base - 120V (S3373)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHM-BK)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBS-SQPM-SL-LED)
- Z-LITE Bayland 3 Light Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy (539PHBR-533PM-ORB)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-564P-ORB)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- Z-LITE Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear (596PHMR-519P-BK)
- Z-LITE Portland 1 Light Post Mount Light, Black & Clear Beveled (531PHBR-BK)
- Z-Lite Post Lighting