Shop All Island/Billiard Lights
Z-Lite
Shark 3 Light Billiard Light, Matte Black & White Linen
Mfr # 170MB-DWL14
Zoro # G705843152
product price: $542.00
/ea
Free Shipping & Returns
$542.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 58"
- Width 14"
- Height 15"
- Series Shark
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 170MB-DWL14
- Zoro # G705843152
- UPC # 685659049190
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Length | 58" |
Width | 14" |
Height | 15" |
Chain Length | 2x 72" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 6.6 in x 4.8 in |
Details
Series | Shark |
Dimmable | Yes |
Frame Material | Steel |
UL Listed | CUL/cETLu |
Light Bulb Wattage | 100 W |
Frame Finish | Matte Black |
Shade Material | Glass |
Number of Lights | 3 |
Style | novelty; whimsical; billiard |
Bulb Base Type | Medium |
Item | Island/Billiard Light |
Shade Finish | White Linen |
Rated Location | Dry |
Description
Playful pool ball motifs best describe this beautiful three light fixture. Finished in Matte Black and paired with Dome White Linen glass shades, this three light fixture would be at home in the game room. 72 inches of chain per side is included to ensure the perfect hanging height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Recessed Trim, 5in, Black Baffle (205 BWH)
- ELCO LIGHTING 4 Sunset Dimming LED Reflector Insert" (EL415SDW)
- EVERCARE Removr Lint Refl 60Lyr (1062)
- ELCO LIGHTING Electronic Low Voltage RoundBack Track Fixture (ET530B)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel & Smoke (2306-3BN-ARS)
- Z-LITE Tiffany Billiard 4 Light Billiard Light, Matte Black & Multi Colored Tiffany (KD28)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Chrome (917MP24-CH-LED-2LCH)
- Z-LITE Cordon 4 Light Billiard, Bronze & Golden Mottle (2306-4BRZ-DGM14)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Dark Blue (200-3BRZ-ARDB)
- Z-LITE Cordon 4 Light Billiard, Bronze & White (2306-4BRZ-PWH)
- Z-LITE Riviera 3 Light Billiard Light, Matte Black & Golden Mottle (200-3MB-GM16)
- Z-Lite Island/Billiard Lights