Shop All Island/Billiard Lights
Z-Lite
Shark 3 Light Billiard Light, Matte Black & Brushed Nickel
Mfr # 170MB-SBN
Zoro # G705842971
Free Shipping & Returns
$614.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16"
- Height 15"
- Length 60"
- Dimmable Yes
- Frame Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 170MB-SBN
- Zoro # G705842971
- UPC # 685659049435
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Width | 16" |
Height | 15" |
Length | 60" |
Chain Length | 2x 72" |
Canopy Dimensions | 6-1/2 in x 4-3/4 in |
Cord/Wire Length | 110 in |
Details
Dimmable | Yes |
Frame Finish | Matte Black |
Bulb Base Type | Medium |
Frame Material | Steel |
Light Bulb Wattage | 100 W |
Number of Lights | 3 |
Style | novelty; whimsical; billiard |
Series | Shark |
UL Listed | CUL/cETLu |
Shade Finish | Brushed Nickel |
Rated Location | Dry |
Item | Island/Billiard Light |
Description
Playful pool ball motifs best describe this beautiful three light fixture. Finished in Matte Black and paired with Stepped Brushed Nickel metal shades, this three light fixture would be at home in the game room. 72 inches of chain per side is included to ensure the perfect hanging height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For HALCO F28T5835ALTO (F28T5/835/ALTO)
- FEDERAL SIGNAL Emergency Light, 6-LED, Red (MPS61U-R)
- ILC Replacement for Keystone Technologies Kteb-232lbf-1-tp-pic-ev replacement light bulb lamp (KTEB-232LBF-1-TP-PIC-EV KEYSTONE TECHNOLOGIES)
- ILC Replacement for Osram Sylvania 18896 replacement light bulb lamp (18896 OSRAM SYLVANIA)
- Z-LITE Sharp Shooter 2 Light Billiard Light, Chrome & Clear Ribbed (155-2CH-RCH)
- Z-LITE Vertical 3 Light island, Bronze + Olde Brass (478-3L-BRZ-OBR)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Antique Copper (170MB-SAC)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Dark Blue (200-3BRZ-ARDB)
- Z-LITE Chloe 3 Light island, Olde Brass & Clear (490P10-3L-OBR)
- Z-LITE Albion 9 Light Island/Billiard, Brushed Nickel & Black (171-16-3B)
- Z-LITE Casa 5 Light Island/Billiard, Brushed Nickel & Factory Brass (613-5L-BN+FB)
- Z-Lite Island/Billiard Lights