Shop All Island/Billiard Lights
Z-Lite
Shark 3 Light Billiard Light, Matte Black
Mfr # 170MB-MMB
Zoro # G505843208
product price: $530.00
/ea
Free Shipping & Returns
$530.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14"
- Height 15"
- Length 60"
- Chain Length 2x 72"
- Light Bulb Wattage 100 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 170MB-MMB
- Zoro # G505843208
- UPC # 685659005967
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Width | 14" |
Height | 15" |
Length | 60" |
Chain Length | 2x 72" |
Canopy Dimensions | 6-1/2 in x 4-3/4 in |
Cord/Wire Length | 110 in |
Details
Light Bulb Wattage | 100 W |
Number of Lights | 3 |
Frame Material | Steel |
Bulb Base Type | Medium |
Style | novelty; whimsical; billiard |
Series | Shark |
Dimmable | Yes |
UL Listed | CUL/cETLu |
Frame Finish | Matte Black |
Rated Location | Dry |
Item | Island/Billiard Light |
Description
Created with the game room in mind, this three light fixture would be a perfect addition above pool table due to its billiard ball detailing. Finished in matte black, this fixture is paired with matching matte black shades, and comes with 72’’ chains on both sides of the fixture, in order to ensure the perfect hanging height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL 250 Lumen Tactical Pen Light (LA-250PEN-6/24)
- SATCO Bulb, LED, 6W, 120V, A19, Base E26, 30K (S9591)
- STREAMLIGHT Flashlight Battery Pack, 3.6V (68792)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2 DC/IF 130V)
- Z-LITE Vertical 3 Light island, Bronze + Olde Brass (478-3L-BRZ-OBR)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Green (200-3BRZ-ARG)
- Z-LITE Shark 3 Light Billiard Light, Brushed Nickel & White (170BN-PWH)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & White Mottle (2306-4BN-WM16)
- Z-LITE Ayra 3 Light island, Olde Brass & Clear (488P8-3L-OBR)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Brushed Nickel (170MB-SBN)
- DESIGNERS FOUNTAIN Westin 60 Watt 4 Light Brushed Gold Pendant with Clear Glass Shade (95738-BG)
- Z-Lite Island/Billiard Lights