Shop All Island/Billiard Lights
Z-Lite
Shark 3 Light Billiard Light, Brushed Nickel & White Linen
Mfr # 170BN-AWL14
Zoro # G405843537
product price: $606.00
/ea
Free Shipping & Returns
$606.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 58"
- Width 14"
- Height 15"
- Chain Length 2x 72"
- Light Bulb Wattage 100 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 170BN-AWL14
- Zoro # G405843537
- UPC # 685659048346
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Length | 58" |
Width | 14" |
Height | 15" |
Chain Length | 2x 72" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 6-1/2 in x 4-3/4 in |
Details
Light Bulb Wattage | 100 W |
Number of Lights | 3 |
UL Listed | CUL/cETLu |
Dimmable | Yes |
Style | novelty; whimsical; billiard |
Shade Material | Glass |
Frame Material | Steel |
Bulb Base Type | Medium |
Frame Finish | Brushed Nickel |
Series | Shark |
Item | Island/Billiard Light |
Shade Finish | White Linen |
Rated Location | Dry |
Description
Playful pool ball motifs best describe this beautiful three light fixture. Finished in Brushed Nickel and paired with Angle White Linen glass shades, this three light fixture would be at home in the game room. 72 inches of chain per side is included to ensure the perfect hanging height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED JBX DWNLGHT 5-6"" 75W (LEDR56JBX/6WYCA)
- ILC Replacement for Ushio Ext/fg/ultra Titan replacement light bulb lamp (EXT/FG/ULTRA TITAN USHIO)
- BELL OUTDOOR Weatherproof Arch. Lampholder, 75-150W (5613-1)
- SIMPLE DESIGNS Executive Banker's Desk Lamp with Glass Shade, Black (LT3216-BLK)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel & Matte Opal (2306-3BN-AMO14)
- Z-LITE Harmony 3 Light island, Olde Brass & Clear (486P10-3L-OBR)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & White Mottle (2306-4BN-WM16)
- Z-LITE Cordon 4 Light Billiard, Bronze & Golden Mottle (2306-4BRZ-DGM14)
- Z-LITE Shark 3 Light Billiard Light, Brushed Nickel & White (170BN-PWH)
- Z-LITE Kirkland 5 Light Island/Billiard, Ashen Barnboard (472-5L-ABB)
- Z-LITE Sharp Shooter 2 Light Billiard Light, Chrome & Clear Ribbed (155-2CH-RCH)
- Z-Lite Island/Billiard Lights