Shop All Island/Billiard Lights
Z-Lite
Shark 3 Light Billiard Light, Brushed Nickel & White
Mfr # 170BN-PWH
Zoro # G605843436
Free Shipping & Returns
$512.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 58"
- Height 15"
- Width 14"
- UL Listed CUL/cETLu
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 170BN-PWH
- Zoro # G605843436
- UPC # 685659048520
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Length | 58" |
Height | 15" |
Width | 14" |
Chain Length | 2x 72" |
Canopy Dimensions | 6.6 in x 4.8 in |
Cord/Wire Length | 110 in |
Details
UL Listed | CUL/cETLu |
Frame Material | Steel |
Bulb Base Type | Medium |
Number of Lights | 3 |
Shade Material | Plastic |
Dimmable | Yes |
Frame Finish | Brushed Nickel |
Light Bulb Wattage | 60 W |
Style | novelty; whimsical; billiard |
Series | Shark |
Item | Island/Billiard Light |
Rated Location | Dry |
Shade Finish | White |
Description
Playful pool ball motifs best describe this beautiful three light fixture. Finished in Brushed Nickel and paired with White plastic shades, this three light fixture would be at home in the game room. 72 inches of chain per side is included to ensure the perfect hanging height.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Proprietary, 425 lm lm (75713)
- LUMAPRO Lens Wet Location Fixture, Dust Resistant (6EKP7)
- NUVO 1-Light, MR16, 120V Track Head, Round Back, Black Finish (TH316)
- PROGRESS LIGHTING One-Light LED Flush Mount, Nickel (P350053-009-30)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Dark Blue (200-3BRZ-ARDB)
- Z-LITE Cordon 3 Light Billiard, Rubbed Brass & Rubbed Brass (2306-3RB-RB15)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel & Rubbed Brass (2306-3BN-SRB)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel (2306-3BN-BN15)
- Z-LITE Riviera 3 Light Billiard Light, Matte Black & Golden Mottle (200-3MB-GM16)
- Z-LITE Cordon 4 Light Billiard, Bronze & Red (2306-4BRZ-PRD)
- DWELED Flare 25in LED Linear Pendant 3000K in Black (PD-709)
- Z-Lite Island/Billiard Lights