Shop All Pendants
Z-Lite
Shark 1 Light Pendant, Olde Bronze & Golden Mottle
Mfr # 100701OB-DGM14
Zoro # G105840614
product price: $136.00
/ea
Free Shipping & Returns
$136.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Number of Lights 1
- Shade Material Glass
- Finish Olde Bronze
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 11" |
Width | 14" |
Details
Number of Lights | 1 |
Shade Material | Glass |
Item | Pendant |
Finish | Olde Bronze |
Watts | 100 |
Series | Shark |
Material | Steel |
Description
This olde bronze styled pendant is equally at home in the games room as well as anywhere else needing a clean, contemporary touch. Paired sleekly with a dome golden mottlel glass shade, this pendant will be a great addition to any room in the house.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 20314 replacement light bulb lamp (20314 OSRAM SYLVANIA)
- ILC Replacement for Dynatrap Dt2000xl replacement light bulb lamp, 2PK (DT2000XL DYNATRAP)
- LIGHT EFFICIENT DESIGN HID LED, 50 W, Mogul Screw (EX39) (LED-8088M345D-G4)
- LEVITON Lampholder, 75 W, White, 4-Pin (G24q-3) (26725-413)
- Z-LITE Cobra 1 Light Pendant, Bronze & Golden Mottle (2114MP-BRZ-GM16)
- Z-LITE Ashling 1 Light Mini Pendant, Brushed Nickel & Matte Opal (6004MP-BN)
- Z-LITE Peyton 2 Light Pendant, Classic Brass & Classic Brass (619P14-CB)
- Z-LITE Astra 1 Light Pendant, Gloss White & Pink (204-10)
- Z-LITE Pendant Lights 1 Light Pendant, Matte Black & Satin Gold (100701MB-MSG)
- Z-LITE Willow 1 Light Mini Pendant, Matte Black, Inner White & Outer Clear (426MP-MB)
- EUROFASE Yasmin Farmhouse 27" Round Outdoor 6-Light Chandelier, Satin Black/Hand Blown Glass (42727-019)
- Z-Lite Pendants