Shop All Sconces
Z-Lite
Serenade 2 Light Wall Sconce, Chrome
Mfr # 429-2W-CH
Zoro # G305841527
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16.63"
- Width 12"
- Dimmable Yes
- Finish Chrome
- Standards CUL/cETLu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 16.63" |
Width | 12" |
Length | 6.75" |
Details
Dimmable | Yes |
Finish | Chrome |
Item | Wall Sconce |
Standards | CUL/cETLu |
Lamp Watts | 60 |
Series | Serenade |
Housing Material | Steel |
Number of Lights | 2 |
Frame Material | Steel |
Rated Location | Dry |
Bulb Base | Candelabra |
Description
Oversized crystal balls and loops create a striking divergence from the classical styling of the tall candles set upon crystal bobeches. Graceful crystal drapes and gleaming chrome mingle playfully with the oversized elements of these fixtures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE T9 Circline Garage and Basement Fluorescent Bulb, 22 W (33774)
- HALO Smd6 Led (SMD6S6940WH)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F20T12/CW (F20T12/CW)
- ILC Replacement for Venture Lighting Mh-de 70w/uvs/4k replacement light bulb lamp (MH-DE 70W/UVS/4K VENTURE LIGHTING)
- Z-LITE Willow 1 Light Wall Sconce, Olde Bronze & Clear Outside with Matte Opal Inside (426-1S-OB)
- Z-LITE Soriano 2 Light Wall Sconce, Matte Black (728-2S-MB-BN)
- Z-LITE Ella 1 Light Wall Sconce, Rubbed Brass & Beige (809-1S-RB)
- Z-LITE Kinsley 1 Light Wall Sconce, Matte Black And Clear Seeded (340-1S-MB)
- Z-LITE Cardinal 1 Light Wall Sconce, Brushed Nickel & Matte Opal (434-1S-BN)
- Z-LITE Beckett 1 Light Wall Sconce, Matte Black And Clear Seedy (492-1S-MB)
- ELK HOME Murtha 38'' High 2-Light Sconce - Natural Brass (69785/2)
- Z-Lite Sconces