Shop All Post Lighting
Z-Lite
Seoul 4 Light Outdoor Post Mounted Fixture, Black & Clear
Mfr # 571PHXXLR-511P-BK
Zoro # G105836112
Free Shipping & Returns
$2,670.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Housing Material Aluminum
- Number of Lamps 4
- Standards CUL/cETLu
- Height 125.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 571PHXXLR-511P-BK
- Zoro # G105836112
- UPC # 685659161724
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 125.5" |
Length | 18" |
Width | 18" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Housing Material | Aluminum |
Number of Lamps | 4 |
Standards | CUL/cETLu |
Watts | 60 |
Series | Seoul |
Bulb Base Type | Candelabra |
Dimmable | Yes |
Shade Finish | Clear |
Rated Location | Wet |
Style | Craftsman |
Shade Material | Glass |
Description
Bring an enticing mixed motif design to an exterior space with this classic four-light outdoor post-mounted light from the Seoul collection. Topped with a geometric-inspired design featuring black finish aluminum and specially cut clear glass, its chic post offers charming texture and a minimalist look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Accessories for Recessed Fixtures SPRING (SPRING)
- LUMAPRO LUMAPRO 106 to 108 Watts, 2 or 3 Lamps, Electronic Ballast (4KGE5)
- RADIONIC HI-TECH LED Dimmable Under Cabinet Light, 825 lm (UC22-1K-HL-D)
- HUBBELL Cover Lamphlder Round Gray (5193-0)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHB-BK)
- Z-LITE Roundhouse 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (569PHM-567P-BK)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBR-553PM-SL-LED)
- Z-LITE Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (591PHB-519P-BK)
- Z-LITE Talbot 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (579PHBS-SQPM-BK)
- Z-LITE Bayland 3 Light Outdoor Pier Mount Light, Oil Rubbed Bronze And Clear Seedy (539PHBR-533PM-ORB)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 3-Light (7517BK)
- Z-Lite Post Lighting