Shop All Post Lighting
Z-Lite
Seoul 4 Light Outdoor Pier Mounted Fixture, Black & Clear
Mfr # 571PHXXLR-533PM-BK
Zoro # G205836081
product price: $1,298.00
/ea
Free Shipping & Returns
$1,298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Watts 60
- Dimmable Yes
- Length 18"
- Standards CUL/cETLu
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 571PHXXLR-533PM-BK
- Zoro # G205836081
- UPC # 685659161731
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 18" |
Height | 32" |
Width | 18" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
Watts | 60 |
Dimmable | Yes |
Standards | CUL/cETLu |
Series | Seoul |
Number of Lamps | 4 |
Housing Material | Aluminum |
Bulb Base Type | Candelabra |
Shade Material | Glass |
Rated Location | Wet |
Shade Finish | Clear |
Style | Craftsman |
Description
Garden and walkway spaces welcome the distinguished look of this four-light outdoor pier mounted fixture from the Seoul collection. Specially cut clear glass panels work into an angled housing unit crafted of black finish aluminum, adding sophistication and fully modern style. This post light emphasizes the custom design of tasteful landscaping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED AREA LIGHT 13 IN STEEL (73709)
- ILB GOLD Cfl Long Twin Shape Fluorescent Bulb, Replacement For Philips 34501-7 (34501-7)
- EURI LIGHTING LED A21 150W Dim ES (EA21-22W1000eh)
- COLEMAN Premium Dual Fuel Lantern w/Case (3000004257)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBS-SQPM-SL-LED)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLS-BK)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Black & Clear Beveled (579PHMS-BK)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHB-BK)
- Z-LITE Portland 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (531PHMS-SQPM-ORB)
- NUVO Mounting Post - 3 in. Diameter - Dark Bronze Finish (SF76-641)
- Z-Lite Post Lighting