Shop All Post Lighting
Z-Lite
Seoul 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear
Mfr # 571PHXLR-ORB
Zoro # G505836156
product price: $768.00
/ea
Free Shipping & Returns
$768.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra
- Standards ETL/CETL Certified
- Height 23.75"
- Housing Material Aluminium
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 571PHXLR-ORB
- Zoro # G505836156
- UPC # 685659132922
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 23.75" |
Width | 14" |
Length | 14" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Oil Rubbed Bronze |
Bulb Base Type | Candelabra |
Standards | ETL/CETL Certified |
Housing Material | Aluminium |
Number of Lamps | 3 |
Series | Seoul |
Watts | 60 |
Dimmable | Yes |
Shade Material | Glass |
Shade Finish | Clear |
Style | Craftsman |
Rated Location | Wet |
Description
Make this three-light outdoor post lantern a proud entry to a landscaped garden or patio walkway. Given a rich rubbed bronze finish, its clear glass panels offer a perfect view of charming candelabra-style bulb bases.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, LED Shape Retrofit, Replacement For Norman Lamps Cf13Ds/841, 2PK (CF13DS/841)
- ILC Replacement for Sylvania Cf65el/twist/841 replacement light bulb lamp (CF65EL/TWIST/841 SYLVANIA)
- SIGNIFY 10.5 W, Compact LED Bulb, White, Tube, 3500K Temp. Frosted Finish, Dimmable (10.5PL-C/T LED/26V-3500 IF 4P 10/1)
- GAMA SONIC Yard Light w/2 Mounting Options (Mounting Arm or Direct to Wall) (17iS90810)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLR-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Clear Seedy (599BP3-BK)
- Z-LITE Holbrook Outdoor Post Light, Black And White Seedy (507PHB-519P-BK)
- Z-LITE Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (554PHB-ORB)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-564P-ORB)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHM-BK)
- TRANS GLOBE Four Light Black White Opal Polycarbonate Globe Glass Post Light (4080 BK)
- Z-Lite Post Lighting