Shop All Post Lighting
Z-Lite
Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear
Mfr # 571PHXLR-BK
Zoro # G005836106
product price: $742.00
/ea
Free Shipping & Returns
$742.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminium
- Dimmable Yes
- Series Seoul
- Bulb Base Type Candelabra
- Number of Lamps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 571PHXLR-BK
- Zoro # G005836106
- UPC # 685659132915
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 14" |
Height | 23.75" |
Width | 14" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Black |
Housing Material | Aluminium |
Dimmable | Yes |
Series | Seoul |
Bulb Base Type | Candelabra |
Number of Lamps | 3 |
Standards | ETL/CETL Certified |
Watts | 60 |
Style | Craftsman |
Shade Finish | Clear |
Shade Material | Glass |
Rated Location | Wet |
Description
Linear styling pours on the sophistication in the design of this outdoor post lantern. Mount at the height of your choice, enjoying the sleek black finish and three-light candelabra bulb base that sits behind elegant clear glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Light Bulb / Lamp H11 (H11)
- ORGANIZED LIVING ADJ POLE/CAP 5PK WHT (1464-6665-11)
- SATCO 25 W BA9 1/2 Incandescent - Clear - 1500 Hours - 220L - European Base - 120V (S3390)
- ILB GOLD Replacement Led, Led-8090M50-G4 Led Shape Retrofit (LED-8090M50-G4)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear (571PHXLR-ORB)
- Z-LITE Holbrook Outdoor Post Light, Black And White Seedy (507PHB-519P-BK)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBR-553PM-SL-LED)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Clear Seedy (599MP3-BK)
- Z-LITE Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass (533PHB-533PM-RBRZ)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Clear Seedy (599BP3-BK)
- LIGHT EFFICIENT DESIGN HID LED, 35 W, Mogul Screw (EX39) (LED-8033M40D-G7)
- Z-Lite Post Lighting