Shop All Outdoor Flushmount Lights
Z-Lite
Seoul 3 Light Outdoor Flush Ceiling Mount Fixture, Oil Rubbed Bronze & Clear
Mfr # 571F-ORB
Zoro # G805837044
product price: $474.00
/ea
Free Shipping & Returns
$474.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ETL/CETL Certified
- Height 6"
- Fixture Housing Material Aluminium
- Width 12"
- Fixture Series Seoul
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 571F-ORB
- Zoro # G805837044
- UPC # 685659132984
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height | 6" |
Width | 12" |
Length | 12" |
Canopy Dimensions | 12 in x 12 in |
Details
Standards | ETL/CETL Certified |
Fixture Housing Material | Aluminium |
Fixture Series | Seoul |
Housing Finish | Oil Rubbed Bronze |
Watts | 40 |
Dimmable | Yes |
Number of Lights | 3 |
Bulb Base | Medium |
Item | Outdoor Flush Mount |
Shade Material | Glass |
Shade Finish | Clear |
Style | Craftsman |
Rated Location | Wet |
Description
Exterior structures benefit from ambient lighting, and this flush mount outdoor light delivers the goods. A linear style creates a rectangular silhouette and a frame with a gorgeous rubbed bronze finish that accentuates a clear glass shade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO 3337-00004 Solar Powered LED Strobe Lights, Blue Bulb (3337-00004)
- SATCO 25 W - Incandescent - S11 - Clear - 1500 Hours - 220L - Intermediate Base - 120V - Carded (S3718)
- ILC Replacement For HONEYWELL UC36W1006 (WW-29QH-9)
- BULBRITE 15-Watt Equivalent T3 Non-Dimmable Wedge LED Light Bulb Warm White Light, 2PK (861529)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And White Seedy (514F-BK)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Black & Black (590F-BK)
- Z-LITE Belmont Outdoor Flush Mount Light, Black And Clear Seedy (516F-BK)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And Clear Seedy (515F-BK)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Galvanized & Galvanized (590F-GV)
- Z-LITE Exterior Additions 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (555F-ORB)
- OR 20801LEDD-WH-ACR Strike 2.0 LED 10 in. White Flush Mount Ceiling Light (OR2516968)
- Z-Lite Outdoor Flushmount Lights