Shop All Post Lighting
Z-Lite
Seoul 2 Light Outdoor Post Mounted Fixture, Black & Clear
Mfr # 571PHBR-567P-BK
Zoro # G805836979
product price: $790.00
/ea
Free Shipping & Returns
$790.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Number of Lamps 2
- Series Seoul
- Width 11.25"
- Height 93.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 571PHBR-567P-BK
- Zoro # G805836979
- UPC # 685659135084
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 11.25" |
Height | 93.25" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Number of Lamps | 2 |
Series | Seoul |
Watts | 60 |
Bulb Base Type | Candelabra |
Housing Material | Aluminium |
Description
The effect of a custom yard space is complete once you add this outdoor light. With a lantern-inspired frame and linear body, its black finish is versatile and enticing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARRITY LED 2AA ValueLite (65-090)
- ILC Replacement for Ballast Fc40t5/830 Ballast (FC40T5/830 BALLAST BALLAST)
- STREAMLIGHT Industrial Inspection Light, LED, Black (65658)
- VAXCEL Outland 10in Outdoor Pendant Light Iron (T0349)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHM-BK)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHXLR-564P-ORB)
- Z-LITE Abbey Outdoor Post Light, Black & Matte Opal (549PHB-536P-BK)
- Z-LITE Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (554PHB-ORB)
- Z-LITE Brookside 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy (583PHMS-BK)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- NUVO Hopkins Outdoor Large Post Lantern 1 Light Matte Black Finish (60/6115)
- Z-Lite Post Lighting