Shop All Post Lighting
Z-Lite
Seoul 2 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear
Mfr # 571PHBS-ORB
Zoro # G005837127
Free Shipping & Returns
$546.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra
- Number of Lamps 2
- Housing Material Aluminium
- Width 11.25"
- Series Seoul
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 571PHBS-ORB
- Zoro # G005837127
- UPC # 685659132861
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 11.25" |
Height | 18.25" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Oil Rubbed Bronze |
Bulb Base Type | Candelabra |
Number of Lamps | 2 |
Housing Material | Aluminium |
Series | Seoul |
Watts | 60 |
Description
Embrace geometry with a touch of traditional softness. This rubbed bronze finish post lantern blends charming candelabra-style bulb bases with clear glass and a contrasting body, adding a sophisticated feel to a garden or landscaped space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Pex™ 4 Square Trimless Smooth Reflector Trim" (EL4SFS)
- FEIT ELECTRIC LED BR30 E26 SW 85W 2PK (BR30DMHO/927CA2)
- FEIT ELECTRIC DIRECT WIRE TUBE 4100K (T4819/LEDIF/41K)
- PROMINENCE HOME Fairendale, Four Light Brushed Nickel Bathroom Vanity Light with Clear Glass (51528-40)
- Z-LITE Seoul 4 Light Outdoor Post Mount Fixture, Black & Clear (571PHXXLR-BK)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-564P-ORB)
- Z-LITE Annex 1 Light Outdoor Post Mount, Black & Clear Beveled (563PHM-BK)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBS-SQPM-SL-LED)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- Z-LITE Portland 1 Light Post Mount Light, Black & Clear Beveled (531PHBR-BK)
- Z-LITE Beacon 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (568PHBR-533PM-ORB)
- Z-Lite Post Lighting