Shop All Post Lighting
Z-Lite
Seoul 2 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear
Mfr # 571PHBR-ORB
Zoro # G105836976
product price: $536.00
/ea
Free Shipping & Returns
$536.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19.75"
- Width 11.25"
- Length 11.25"
- Standards ETL/CETL Certified
- Bulb Base Type Candelabra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 571PHBR-ORB
- Zoro # G105836976
- UPC # 685659132847
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 19.75" |
Width | 11.25" |
Length | 11.25" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Oil Rubbed Bronze |
Standards | ETL/CETL Certified |
Bulb Base Type | Candelabra |
Housing Material | Aluminium |
Number of Lamps | 2 |
Dimmable | Yes |
Watts | 60 |
Series | Seoul |
Shade Material | Glass |
Style | Craftsman |
Rated Location | Wet |
Shade Finish | Clear |
Description
Intriguing motifs of traditional and modern collide to create an artistic fixture perfect for a top notch patio, garden, or front yard. This outdoor post lantern features an inviting rubbed bronze finish and tucks away a candelabra-style bulb base behind clear glass panels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Z-LITE Tiffany Billiard 4 Light Billiard Light, Matte Black & Multi Colored Tiffany (KD28)
- SYLVANIA T8 Fluorescent 30Pk (FO17/841/ECO)
- ASPEN BRANDS Aspen Brands SL3507GB 35 ft. 7.75 in. Bistro String Lights with Sockets (SL3507GB)
- ILC Replacement for PHILIPS F34T12/850/EW/ALTO (F34T12/850/EW/ALTO PHILIPS)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear (571PHXLR-ORB)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Clear Seedy (599MP3-BK)
- Z-LITE Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass (533PHM-533PM-RBRZ)
- Z-LITE Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched (585PHMS-SQPM-BK-LED)
- Z-LITE Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (554PHB-ORB)
- Z-LITE Portland 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (531PHMS-SQPM-ORB)
- SIMPSON STRONG-TIE Post Cap/Base Zmax Bc4Z (BC4Z-R)
- Z-Lite Post Lighting