Shop All Vanity Lights
Z-Lite
Schema 4 Light Vanity, Bronze & Clear Outside with Matte Opal Inside
Mfr # 1918-4V-BRZ-LED
Zoro # G405835044
Free Shipping & Returns
$432.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6"
- Length 6.4"
- Width 31.5"
- Housing Finish Bronze
- Number of Lights 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 1918-4V-BRZ-LED
- Zoro # G405835044
- UPC # 685659070484
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 6" |
Length | 6.4" |
Width | 31.5" |
Canopy Dimensions | 8-3/4 in x 4-3/4 in |
Details
Item | Vanity |
Housing Finish | Bronze |
Number of Lights | 4 |
Style | contemporary; metropolitan; modern |
Shade Material | Glass |
Color Temp. | 3000K |
Series | Schema |
Dimmable | Yes |
Housing Material | Steel |
Lamp Included | Yes |
Lamp Watts | 8 |
Standards | CUL/cETLu |
Bulb Base | LED-Integrated |
Rated Location | Damp |
Source Lumens | 2400 |
Color Rendering Index | Greater than 90 |
Delivered Lumens | 1920 |
Shade Finish | Clear Outside; Matte Opal Inside |
Description
The Schema collection of vanity fixtures combine clear outer glass with matte opal inner glass in several finishes such as polished Chrome, rich Bronze and Brushed Nickel. These fixtures also feature the latest in long life, energy efficient LED technology.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANT 3 ft. Wire Cover; Antique Gold (RA210672)
- ILC Replacement for Osram Sylvania O-54432 replacement light bulb lamp (O-54432 OSRAM SYLVANIA)
- WESTGATE LFX-MD-15-50W-50K-TRFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-TR)
- KEYSTONE PowerZone Linkable Shop Light, 120, 80 W, 1-Lamp, LED Lamp, 10000 Lumens, 4000 K Color Temp (O-SL4P-10000L)
- Z-LITE Soledad 3 Light Vanity, Matte Black & White (485-3V-MB)
- Z-LITE Cetynia 1 Light Vanity, Bronze & Matte Opal (3012-1V-LED)
- Z-LITE Lexington 2 Light Vanity, Brushed Nickel & White Swirl (311-2V-BN)
- Z-LITE Soledad 5 Light Vanity, Matte Black & White (485-5V-MB)
- Z-LITE Infinity 4 Light Vanity, Chrome & Smoke (802-4V-CH)
- Z-LITE Fontaine 5 Light Vanity, Polished Nickel & Clear (3035-5V-PN)
- Z-LITE Archer 4 Light Vanity, Brushed Nickel & Clear (344-4V-BN)
- Z-Lite Vanity Lights