Shop All Pendants
Z-Lite
Sawyer 1 Light Pendant, Matte Black
Mfr # 4500P12-MB
Zoro # G005840462
product price: $178.00
/ea
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.5"
- Length 12.5"
- Width 12.5"
- Number of Lights 1
- Style Restoration, Urban, Transitional, industrial, Modern-Farmhouse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 12.5" |
Length | 12.5" |
Width | 12.5" |
Canopy Dimensions | 5 in x 5 in |
Cord/Wire Length | 110 in |
Details
Number of Lights | 1 |
Style | Restoration, Urban, Transitional, industrial, Modern-Farmhouse |
Shade Material | Iron |
Item | Pendant |
Finish | Matte Black |
Standards | CUL/cETLu |
Dimmable | Yes |
Watts | 100 |
Material | Iron |
Series | Sawyer |
Rated Location | Damp |
Bulb Base | Medium |
Description
0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL LitezAll 200 Lumen Briteband (LA-ARCHL-4/12)
- ILC Replacement for Ushio 1000306 replacement light bulb lamp (1000306 USHIO)
- COLUMBIA LIGHTING Flange Kit, For Recessed Troffers, 24" L (FK22)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, Alkaline AA, 67 lm lm (68201)
- Z-LITE Meridional 1 Light Mini Pendant, Bronze & Bronze Outside with Clear Reeded Inside (Z6-58MP-C)
- Z-LITE Mersesse 4 Light Pendant, Brushed Nickel & Clear (6007-15BN)
- Z-LITE Marsala 8 Light Pendant, Polished Metallic Gold (4000-8PMG)
- Z-LITE Vertical 4 Light Pendant, Bronze + Olde Brass (478P24-BRZ-OBR)
- Z-LITE Pendant Lights 1 Light Pendant, Matte Black & Satin Gold (100701MB-MSG)
- Z-LITE Mersesse 1 Light Pendant, Chrome & Clear (6007MP-CH)
- MAXIM Cora 1-Light 8.75" Wide Black / Gold Pendant Light (11022BKGLD)
- Z-Lite Pendants