Shop All Chandeliers
Z-Lite
Savannah 5 Light Chandelier, Brushed Nickel & Clear
Mfr # 462-5BN
Zoro # G005835710
product price: $382.00
/ea
Free Shipping & Returns
$382.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 100
- Finish Brushed Nickel
- Width 24"
- Housing Material Steel
- Height 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 462-5BN
- Zoro # G005835710
- UPC # 685659083859
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 24" |
Height | 22" |
Details
Item | Chandelier |
Fixture Wattage | 100 |
Finish | Brushed Nickel |
Housing Material | Steel |
Number of Lights | 5 |
Series | Savannah |
Description
Visions of modern art give this mid-century modern five-light chandelier elegant sophistication. A brushed nickel finish highlights the gleaming brilliance of the clear glass cylinder-shaped shades.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Satco 80-2030 Keyless Glazed Porcelain Mogul Socket w/16-in. 14GA Leads and 2 #8/32 Screws, E39 Base (80/2030)
- SIGNIFY Philips 3002055 Hue Connector LED Smart Portable Light White & Color Ambiance (3002055)
- BLAZING LEDZ 8 LED 48 lm Assorted LED Flashlight w/Laser Pointer AAA Battery (900217)
- FEIT ELECTRIC LED BR30 E26 SW 85W 2PK (BR30DMHO/927CA2)
- Z-LITE Forest 5 Light Island/Billiard, Chrome & Matte Black (917MP12-MB-LED-5RCH)
- Z-LITE Willow 5 Light Chandelier, Matte Black, Inner White & Outer Clear (426-5-MB)
- Z-LITE Euclid 10 Light Chandelier, Olde Brass + Bronze (457-10OBR-BRZ)
- Z-LITE Halliwell 3 Light Chandelier, Bronze & Matte Opal (7000-3BRZ)
- Z-LITE Joliet 9 Light Chandelier, Chrome & Clear (473-9CH)
- Z-LITE Geo 6 Light Chandelier, Matte Black (918-22MB-CH)
- VAXCEL Sierra 6L Chandelier Black Walnut (H0170)
- Z-Lite Chandeliers