Shop All Flushmount Lights
Z-Lite
Savannah 3 Light Flush Mount, Olde Bronze & Matte Opal
Mfr # 413F16
Zoro # G005835635
product price: $196.00
/ea
Free Shipping & Returns
$196.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.75"
- Width 15.75"
- Height 6.125"
- Watts 60
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 413F16
- Zoro # G005835635
- UPC # 685659036596
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 15.75" |
Width | 15.75" |
Height | 6.125" |
Canopy Dimensions | 15-3/4 in x 15-3/4 in |
Details
Watts | 60 |
Dimmable | Yes |
Finish | Olde Bronze |
Item | Flush Mount |
Standards | CUL/cETLu |
Housing Material | Steel |
Number of LEDs | Medium |
Series | Savannah |
Number of Light Bulbs Required | 3 |
Shade Finish | Matte Opal |
Shade Material | Glass |
Rated Location | Damp |
Description
The contemporary Savannah family adds sophistication to home decor. The beautifully appointed olde bronze fixture is perfectly paired with matte opal glass shades in this 3 light flush mount.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (1157NA-2PK)
- ILC Replacement for GE General Electric G.E Hsb160/m replacement light bulb lamp, 2PK (HSB160/M GE GENERAL ELECTRIC G.E)
- SATCO Bulb, Incandescent, 300W, PS25, Medium Base, General Service (S4960)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K Color Temp. (2BLT4 46L ADP LP835)
- Z-LITE Trestle 3 Light Flush Mount, Matte Black & Olde Brass (447F14-MB-OBR)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F14-BRZ)
- Z-LITE Euclid 4 Light Flush Mount, Matte Black (457F-MB)
- Z-LITE Sonna 2 Light Ceiling, Chrome & Matte Opal (2003F10-CH)
- Z-LITE Halcyon 2 Light Flush Mount, Brushed Nickel (723F13-BN)
- Z-LITE Elea 2 Light Flush Mount, Chrome & Matte Opal (328F12-CH)
- SATCO Fixture LED Flush 11in WHITE (62/745)
- Z-Lite Flushmount Lights