Shop All Semi-Flushmount Lights
Z-Lite
Savannah 2 Light Semi Flush Mount, Chrome & Clear
Mfr # 462SF14-CH
Zoro # G305840605
product price: $234.00
/ea
Free Shipping & Returns
$234.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Savannah
- Finish Chrome
- Glass Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 462SF14-CH
- Zoro # G305840605
- UPC # 685659085419
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Fixture Series | Savannah |
Item | Semi Flush Mount |
Finish | Chrome |
Glass Color | Clear |
Description
Highlight a mid-century modern style with this contemporary two-light semi flush mount. A luminous chrome finish underscores the clear glass small cylinder shade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 28A/HR. (ELB 1228)
- ILC Replacement for Wild M5 replacement light bulb lamp (M5 WILD)
- KEYSTONE T8 Instant Start Electronic Ballast, KTEB-332-UV-IS-H-P (KTEB-332-UV-IS-H-P)
- THOMAS Ceiling Essentials 10'' Wide 2Light Flush Mount, White (SL3268)
- Z-LITE Midnetic 4 Light Semi Flush Mount, Matte Black & Matte Opal (730SF4-MB)
- Z-LITE Malcalester 4 Light Semi Flush Mount, Matte Black & White (481SF15-MB-BN)
- Z-LITE Cosmopolitan 3 Light Semi Flush Mount, Matte Black & Etched White (307SF-MB)
- Z-LITE Arlington 3 Light Semi Flush Mount, Heritage Brass & Etched White (220SF3-HBR)
- Z-LITE Amon 3 Light Semi Flush Mount, Chrome & Matte Opal (721SF-CH)
- GROTE LIGHTING LED AMBER DIRECTIONAL DIS 4PK (78163-1)
- ACCESS LIGHTING Port Nine Martini, Martini LED SemiFlush, Antique Brushed Brass Finish, Seeded Glass (63146LEDDLP-ABB/SDG)
- Z-Lite Semi-Flushmount Lights