Shop All Flushmount Lights
Z-Lite
Savannah 2 Light Flush Mount, Bronze & Clear
Mfr # 462F14-BRZ
Zoro # G305835304
Free Shipping & Returns
$184.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.75"
- Height 5"
- Watts 60
- Finish Bronze
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 462F14-BRZ
- Zoro # G305835304
- UPC # 685659084061
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 13.75" |
Height | 5" |
Details
Watts | 60 |
Finish | Bronze |
Item | Flush Mount |
Housing Material | Steel |
Series | Savannah |
Description
A charming farmhouse inspired style give this mid-century modern two-light flush mount an appealing chic twist. A rich dark bronze finish glows while showing off the brilliance of the clear large glass cylinder shade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26 (S9171)
- SATCO 40 W T6 1/2 Incandescent - Clear - 1500 Hours - 350L - Intermediate Base - 130V - Carded (S3710)
- ILC Replacement for TCP 2r3014 replacement light bulb lamp (2R3014 TCP)
- DIODE LED 100 LED Tape Light, 24V, 2700K, 16.4 ft. Spool (DI-24V-BLBSC1-27-016)
- Z-LITE Harley 2 Light Flush Mount, Matte Black (2302F2-MB)
- Z-LITE Halcyon 2 Light Flush Mount, Brushed Nickel (723F13-BN)
- Z-LITE Harley 1 Light Flush Mount, Rubbed Brass & Rubbed Brass (2302F1-RB)
- Z-LITE Euclid 4 Light Flush Mount, Matte Black (457F-MB)
- Z-LITE Savannah 3 Light Flush Mount, Olde Bronze & Matte Opal (413F16)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F11-BRZ)
- NUVO 7-Inch LED Disk Light - 5-CCT Selectable 27K/3K/35K/4K/5K - Bronze Finish (62/1803)
- Z-Lite Flushmount Lights