Shop All Flushmount Lights
Z-Lite
Savannah 2 Light Flush Mount, Bronze & Clear
Mfr # 462F11-BRZ
Zoro # G905835391
Free Shipping & Returns
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11"
- Width 11"
- Height 5"
- Watts 60
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 462F11-BRZ
- Zoro # G905835391
- UPC # 685659084047
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 11" |
Width | 11" |
Height | 5" |
Canopy Dimensions | 11 in x 11 in |
Details
Watts | 60 |
Dimmable | Yes |
Finish | Bronze |
Item | Flush Mount |
Standards | CUL/cETLu |
Number of LEDs | Medium |
Housing Material | Steel |
Series | Savannah |
Number of Light Bulbs Required | 2 |
Rated Location | Damp |
Shade Material | Glass |
Shade Finish | Clear |
Description
Industrial influences meet chic style in this mid-century modern two-light flush mount. A rustic western bronze finish emphasizes the simplicity of the clear glass small cylinder shade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Lithonia Lighting® CSVT Low Bay Vapor Tight LED Strip Light, 48"L, 3000-5000 Lumens, Gray (CSVT-L48-ALO3-MVOLT-SWW3-80CRI)
- FULHAM 5 to 70 Watts, 1 or 2 Lamps, Electronic Ballast (WH4-120-L)
- STREAMLIGHT Cordless Work Light, Battery, 400lm, LED (61510)
- LUMAPRO Power Cord, 5FT (30F535)
- Z-LITE Halcyon 2 Light Flush Mount, Brushed Nickel (723F13-BN)
- Z-LITE Sonna 2 Light Ceiling, Chrome & Matte Opal (2003F10-CH)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F14-BRZ)
- Z-LITE Savannah 3 Light Flush Mount, Olde Bronze & Matte Opal (413F16)
- Z-LITE Harley 1 Light Flush Mount, Rubbed Brass & Rubbed Brass (2302F1-RB)
- Z-LITE Harley 2 Light Flush Mount, Matte Black (2302F2-MB)
- NUVO 2 Light 10 in. Flush Mount Medium White Mushroom White (SF77-062)
- Z-Lite Flushmount Lights