Shop All Outdoor Flushmount Lights
Z-Lite
Sana 4 Light Outdoor Flush Ceiling Mount Fixture, Black & White Opal
Mfr # 593F-BK
Zoro # G105836570
product price: $260.00
/ea
Free Shipping & Returns
$260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Fixture Housing Material Aluminum
- Housing Finish Black
- Standards CUL/cETLu
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 593F-BK
- Zoro # G105836570
- UPC # 685659167108
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | 12" |
Length | 12" |
Height | 5" |
Canopy Dimensions | 12 in x 12 in |
Details
Fixture Housing Material | Aluminum |
Housing Finish | Black |
Standards | CUL/cETLu |
Watts | 25 |
Fixture Series | Sana |
Shade Finish | White Opal |
Item | Outdoor Flush Mount |
Number of Lights | 4 |
Rated Location | Dry |
Shade Material | Glass |
Dimmable | Yes |
Bulb Base | Candelabra |
Description
This four-light outdoor flush ceiling mount fixture is a great choice for those looking to add coastal allure to covered porches and patios. The black finish promise an ambient glow in the dark of night.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Magwerks 09-01-01 replacement light bulb lamp (09-01-01 MAGWERKS)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3500K Natural White Dimmable E26 Base 24-Pack (LR21434-24PK)
- DIODE LED 100 LED Tape Light 24V 3000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC1MD60-3000)
- ELCO LIGHTING 4 Remodel Dedicated LED IC Airtight Housing" (EL490RICA)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And Clear Seedy (515F-BK)
- Z-LITE Belmont Outdoor Flush Mount Light, Black And Clear Seedy (516F-BK)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Galvanized & Galvanized (590F-GV)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And White Seedy (514F-BK)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Black & Black (590F-BK)
- Z-LITE Exterior Additions 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (555F-ORB)
- VAXCEL Mission 12in Outdoor Light Bronze (OF37211BBZ)
- Z-Lite Outdoor Flushmount Lights