Shop All Post Lighting
Z-Lite
Sana 3 Light Outdoor Post Mounted Fixture, Black & White Opal
Mfr # 593PHBS-536P-BK
Zoro # G005836519
product price: $814.00
/ea
Free Shipping & Returns
$814.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Bulb Base Type Candelabra
- Watts 60
- Height 120.25"
- Series Sana
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 593PHBS-536P-BK
- Zoro # G005836519
- UPC # 685659168365
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 120.25" |
Width | 9.25" |
Length | 9.25" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Bulb Base Type | Candelabra |
Watts | 60 |
Series | Sana |
Standards | CUL/cETLu |
Dimmable | Yes |
Number of Lamps | 3 |
Housing Material | Aluminum |
Shade Material | Glass |
Rated Location | Wet |
Shade Finish | White Opal |
Description
A charmingly simple three-light outdoor post mounted fixture made from steel is enhanced with a black finish and a rectangular silhouette. With a white opal shade with coastal and contemporary styling, making an eye-catching addition to any porch or patio.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 4100K (CF26DD/E/841/ECO)
- WESTINGHOUSE 3 in. 1 lights LED Vanity Light Wall Mount, Brushed Nickel (3008675)
- ILC Replacement for Lumapro 4rzw2 replacement light bulb lamp, 4PK (4RZW2 LUMAPRO)
- ILC Replacement for Sylvania 150p25/2sb 120v replacement light bulb lamp (150P25/2SB 120V SYLVANIA)
- Z-LITE Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass (533PHB-533PM-RBRZ)
- Z-LITE Broughton Outdoor Post Mounted Fixture, 4-Light, 12.5 In.W x 116.5 In.H, Black/Clear Beveled (521PHBR-519P-BK)
- Z-LITE Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched (585PHMS-SQPM-BK-LED)
- Z-LITE Beacon 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (568PHBR-533PM-ORB)
- Z-LITE Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (554PHB-ORB)
- Z-LITE Portland 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (531PHMS-SQPM-ORB)
- Z-LITE Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (591PHB-519P-BK)
- Z-Lite Post Lighting