Shop All Post Lighting
Z-Lite
Sana 3 Light Outdoor Post Mounted Fixture, Black & White Opal
Mfr # 593PHBR-567P-BK
Zoro # G905836541
product price: $640.00
/ea
Free Shipping & Returns
$640.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Width 9"
- Bulb Base Type Candelabra
- Watts 60
- Series Sana
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 593PHBR-567P-BK
- Zoro # G905836541
- UPC # 685659168358
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 9" |
Height | 100.25" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Bulb Base Type | Candelabra |
Watts | 60 |
Series | Sana |
Number of Lamps | 3 |
Housing Material | Aluminum |
Description
A charmingly simple three-light outdoor post mounted fixture made from steel is enhanced with a with a black finish. It is dimmable with a white opal shade with coastal and contemporary styling, making an eye-catching addition to any porch or patio.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Set of 4 LED Battery Powered Outdoor Solar Lights with Auto On for Home, Patio, Deck and Driveway (101076GXH)
- AFX RndLEDMnt, 14in, 3000K, 2400lm, Slvr, Steel (CAF14L5AJUDSN)
- ILC Replacement for Espen Technology INC Vec22120mr (VEC22120MR ESPEN TECHNOLOGY INC)
- GE 75W Led Bulbs, 12 W, A19 Bulb, Daylight, 2/Pack (93127670)
- Z-LITE Beacon 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (568PHBR-533PM-ORB)
- Z-LITE Luttrel 1 Light Outdoor Post Mounted Fixture, Black & Frosted (566PHBS-536P-BK-LED)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Opal (597BP3-BK)
- Z-LITE Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear (596PHMR-519P-BK)
- Z-LITE Beacon 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (568PHXXLR-564P-BK)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBS-SQPM-SL-LED)
- PROGRESS LIGHTING Outdoor 12 Foot Commercial Grade Aluminum Post, Black (P5394-31)
- Z-Lite Post Lighting