Shop All Post Lighting
Z-Lite
Sana 3 Light Outdoor Post Mount Fixture, Black & White Opal
Mfr # 593PHBS-BK
Zoro # G205836531
product price: $324.00
/ea
Free Shipping & Returns
$324.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Width 8.25"
- Watts 60
- Number of Lamps 3
- Bulb Base Type Candelabra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 593PHBS-BK
- Zoro # G205836531
- UPC # 685659167085
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 8.25" |
Height | 26.25" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Black |
Watts | 60 |
Number of Lamps | 3 |
Bulb Base Type | Candelabra |
Series | Sana |
Housing Material | Aluminum |
Description
A charmingly simple three-light outdoor post mount fixture made from steel is enhanced with a black finish. With a white opal shade with coastal and contemporary styling, making an eye-catching addition to any porch or patio.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO LED Bulb, General Purpose, A19 Lamp, E26 Lamp Base, Dimmable, Ceramic Green (S14986)
- ILC Replacement for Ballast Bsf-ec5t528junv2 (BSF-EC5T528JUNV2)
- SURE-LITES Unv, Rng, W Bat, 11 06 Wh Dc Hous, 1 Side, Sd (CX71WHSD)
- ILC Replacement for Sylvania Exz/c replacement light bulb lamp, 2PK (EXZ/C SYLVANIA)
- Z-LITE Broughton Outdoor Post Mounted Fixture, 4-Light, 12.5 In.W x 116.5 In.H, Black/Clear Beveled (521PHBR-519P-BK)
- Z-LITE Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear (596PHMR-519P-BK)
- Z-LITE Beacon 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled (568PHXLS-ORB)
- Z-LITE Brookside 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy (583PHMS-BK)
- Z-LITE Abbey Outdoor Post Light, Black & Matte Opal (549PHB-536P-BK)
- Z-LITE Portland 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (531PHMS-SQPM-ORB)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Opal (597BP3-BK)
- Z-Lite Post Lighting