Shop All Post Lighting
Z-Lite
Sana 3 Light Outdoor Post Mount Fixture, Black And Seedy
Mfr # 592PHBS-BK
Zoro # G005836441
product price: $324.00
/ea
Free Shipping & Returns
$324.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Width 8.25"
- Watts 60
- Number of Lamps 3
- Series Sana
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 592PHBS-BK
- Zoro # G005836441
- UPC # 685659166941
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 8.25" |
Length | 8" |
Height | 26.25" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Black |
Watts | 60 |
Number of Lamps | 3 |
Series | Sana |
Housing Material | Aluminum |
Dimmable | Yes |
Standards | CUL/cETLu |
Bulb Base Type | Candelabra |
Shade Finish | Seedy |
Rated Location | Wet |
Shade Material | Glass |
Description
This three-light outdoor post mount fixture provides a warm glow for your porch or patio. It features a seedy glass shade in a black finish with steel construction and a rectangular base, bringing coastal vibes that make the neighbors look twice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 10W R20, DIM, 4100K, Flood (LED10R20D41K)
- ILC Replacement for Olympus U-rfl-t replacement light bulb lamp (U-RFL-T OLYMPUS)
- ILC Replacement for Furnlite Fc-952t4 replacement light bulb lamp (FC-952T4 FURNLITE)
- GE LAMPS LED Bulb A21, 5 1/6 in L, 15 W, PK4 (LED15A21/850-4PK)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Black & Clear Beveled (579PHMS-BK)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBS-SQPM-SL-LED)
- Z-LITE Armstrong Outdoor Post Mount Light, Bronze & Clear Waterglass (533PHM-533PM-RBRZ)
- Z-LITE Portland 1 Light Post Mount Light, Black & Clear Beveled (531PHBR-BK)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554PHM-BK)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-519P-ORB)
- E E SYSTEMS GROUP Eleding RGB Led UFO Round Post Light, 20W (EE825W-RH18N)
- Z-Lite Post Lighting