Shop All Post Lighting
Z-Lite
Sana 3 Light Outdoor Post Mount Fixture, Black And Seedy
Mfr # 592PHBR-BK
Zoro # G105836488
product price: $324.00
/ea
Free Shipping & Returns
$324.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Number of Lamps 3
- Series Sana
- Height 26.5"
- Bulb Base Type Candelabra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 592PHBR-BK
- Zoro # G105836488
- UPC # 685659166934
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 26.5" |
Width | 8.25" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Black |
Number of Lamps | 3 |
Series | Sana |
Bulb Base Type | Candelabra |
Watts | 60 |
Housing Material | Aluminum |
Description
This three-light outdoor post mount fixture provides a warm glow for your porch or patio. It features a seedy glass shade in a black finish with steel construction, bringing coastal vibes that make the neighbors look twice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for WESTINGHOUSE MH250/U/M58/E (MH250/U/M58/E WESTINGHOUSE)
- SIGNIFY LED Linear Strip Fixture, 4 ft., 3500K (FSS440L835-UNV-DIM)
- LITHONIA LIGHTING Aircraft Cable Hanging Kit, F/IBZ Fix, PR (IBAC120 M100)
- LUMAPRO Miniature Fluorescent Bulb, 790 lm, 5.0W (475G31)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Black & Clear Beveled (579PHMS-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze & Clear (571PHXLR-564P-ORB)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- Z-LITE Beacon 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled (568PHXLS-ORB)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear (571PHXLR-ORB)
- Z-LITE Helix 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (591PHB-519P-BK)
- FUSION PRODUCTS LTD. Post Cap Solar Light (26408)
- Z-Lite Post Lighting