Shop All Post Lighting
Z-Lite
Sana 3 Light Outdoor Pier Mounted Fixture, Black & White Opal
Mfr # 593PHBR-553PM-BK
Zoro # G205836548
product price: $372.00
/ea
Free Shipping & Returns
$372.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Series Sana
- Bulb Base Type Candelabra
- Watts 60
- Height 28.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 593PHBR-553PM-BK
- Zoro # G205836548
- UPC # 685659168341
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 28.5" |
Width | 8.25" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
Series | Sana |
Bulb Base Type | Candelabra |
Watts | 60 |
Housing Material | Aluminum |
Number of Lamps | 3 |
Description
Get ready to welcome loved ones with this three-light outdoor pier-mounted fixture. Crafted in a steel construction and a black finish, this fixture is coastal in style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/4"), 10"OD x 3 1/2"ID x 3/4"P (CMP10BA)
- GE LAMPS Halogen Light Bulb, T3,150W (Q150T3/CL/CD)
- KILLARK Guard, For NV2 Series (NV2GG)
- FEIT ELECTRIC LED, 100 W, Recessed Single Contact (R7s) (BP100J78/LED/HDRP)
- Z-LITE Barwick 1 Light Outdoor Post Mount Fixture, Black & Etched (585PHMR-BK-LED)
- Z-LITE Sana 3 Light Outdoor Post Mount Fixture, Black And Seedy (592PHBR-BK)
- Z-LITE Roundhouse 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (569PHM-567P-BK)
- Z-LITE Beacon 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (568PHXXLR-564P-BK)
- Z-LITE Luttrel 1 Light Outdoor Post Mounted Fixture, Black & Frosted (566PHBS-536P-BK-LED)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Black & Clear Beveled (579PHMS-BK)
- LIVING ACCENTS POST CAP LIGHT BLK 2PK (82382)
- Z-Lite Post Lighting