Shop All Post Lighting
Z-Lite
Sana 2 Light Outdoor Post Mounted Fixture, Black And Seedy
Mfr # 592PHMS-536P-BK
Zoro # G905836640
product price: $728.00
/ea
Free Shipping & Returns
$728.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Number of Lamps 2
- Bulb Base Type Candelabra
- Height 114.25"
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 592PHMS-536P-BK
- Zoro # G905836640
- UPC # 685659168310
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 114.25" |
Width | 9.25" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Number of Lamps | 2 |
Bulb Base Type | Candelabra |
Watts | 60 |
Series | Sana |
Housing Material | Aluminum |
Description
This contemporary, coastal-inspired two-light outdoor post mounted fixture in black features will look perfect on your porch or patio. Coming with a black finish and seeded glass shade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Classic Incandescent Exam Lamp, Three Prong, 10 in. W x 10 in. D x 74 in. H, Stainless Steel (MDR721010)
- LIMELIGHTS Brushed Steel Stick Lamp with Charging Outlet Set, White, PK 2 (LC2001-WHT-2PK)
- ILC Replacement for Feit Electric 75r30/tf-130 replacement light bulb lamp (75R30/TF-130 FEIT ELECTRIC)
- ILC Replacement for GE General Electric G.E 50par20/h/fl25 120v replacement light bulb lamp (50PAR20/H/FL25 120V GE GENERAL ELECTRIC G.E)
- Z-LITE Talbot 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (579PHBS-SQPM-BK)
- Z-LITE Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (554PHB-ORB)
- Z-LITE Portland 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (531PHMS-SQPM-ORB)
- Z-LITE Portland 1 Light Post Mount Light, Black & Clear Beveled (531PHBR-BK)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze And Seedy (579PHMS-ORB)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-564P-ORB)
- NUVO Cove Neck Outdoor Large Post Lantern 1 Light White Finish (60/5951)
- Z-Lite Post Lighting