Shop All Post Lighting
Z-Lite
Sana 2 Light Outdoor Post Mount Fixture, Black And Seedy
Mfr # 592PHMS-BK
Zoro # G405836638
Free Shipping & Returns
$236.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Bulb Base Type Candelabra
- Watts 60
- Series Sana
- Width 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 592PHMS-BK
- Zoro # G405836638
- UPC # 685659166903
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 7" |
Length | 6.75" |
Height | 20" |
Details
Item | Outdoor Post Mount Fixture |
Finish | Black |
Bulb Base Type | Candelabra |
Watts | 60 |
Series | Sana |
Dimmable | Yes |
Housing Material | Aluminum |
Number of Lamps | 2 |
Standards | CUL/cETLu |
Shade Material | Glass |
Shade Finish | Seedy |
Rated Location | Wet |
Description
This sleek, coastal-inspired two-light outdoor pier-mounted fixture in black features will look perfect on your porch or patio. Coming with a black finish and seeded glass shade with a rectangular base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Nffld Night Falcon (TS2/NFFLD-CB)
- BLODGETT Reducer, SS, 3/4-1/2 NPT (55107)
- DAY-BRITE CFI Selectable LED Strip, 2 in, 120/277V AC (SDS21224L-8CST-UNV-DIM)
- ILC Replacement For EIKO, LED11WPAR30SFL827DIMG8 (LED11WPAR30S/FL/827-DIM-G8)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLR-BK)
- Z-LITE Roundhouse 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy (569PHM-567P-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Clear Seedy (599BP3-BK)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- Z-LITE Portland 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (531PHMS-SQPM-ORB)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-519P-ORB)
- TRANS GLOBE Four Light Black White Opal Polycarbonate Globe Glass Post Light (4080 BK)
- Z-Lite Post Lighting