Shop All Post Lighting
Z-Lite
Sana 2 Light Outdoor Pier Mounted Fixture, Black And Seedy
Mfr # 592PHMR-533PM-BK
Zoro # G905836480
product price: $264.00
/ea
Free Shipping & Returns
$264.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Number of Lamps 2
- Bulb Base Type Candelabra
- Standards CUL/cETLu
- Series Sana
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 592PHMR-533PM-BK
- Zoro # G905836480
- UPC # 685659168280
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 22.25" |
Width | 6.75" |
Length | 6.75" |
Details
Item | Outdoor Pier Mounted Fixture |
Finish | Black |
Number of Lamps | 2 |
Bulb Base Type | Candelabra |
Standards | CUL/cETLu |
Series | Sana |
Housing Material | Aluminum |
Watts | 60 |
Dimmable | Yes |
Rated Location | Wet |
Shade Finish | Seedy |
Shade Material | Glass |
Description
Stylishly provide coastal allure to your patio or deck with this two-light outdoor pier mounted fixture. Crafted of steel, this fixture features a black finish and a seedy glass shade for added style.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 60W, Corn Cob, Medium, 4000K, Non-Dim, 1EA (S13118)
- PELICAN Headlamp, Black, 2765C (2765C)
- POLICE SECURITY FLASHLIGHTS 395nm UV Detection Penlight (98343)
- METALUX Trn Fstnr 1/4 (1/4-TN-FSTN-U)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear (571PHXLR-ORB)
- Z-LITE Portland 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (531PHMS-SQPM-ORB)
- Z-LITE Sana 3 Light Outdoor Post Mount Fixture, Black And Seedy (592PHBR-BK)
- Z-LITE Beacon 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (568PHXXLR-564P-BK)
- Z-LITE Seoul 4 Light Outdoor Post Mount Fixture, Black & Clear (571PHXXLR-BK)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Opal (597MP3-BK)
- LIVEX LIGHTING Textured Black Outdoor Lamp Post (7615-14)
- Z-Lite Post Lighting