Shop All Outdoor Wall Lights
Z-Lite
Sana 1 Light Outdoor Wall Sconce, Black And Seedy
Mfr # 592S-BK
Zoro # G605836612
Free Shipping & Returns
$188.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.75"
- Height 12.75"
- Length 6.5"
- Series Sana
- Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 592S-BK
- Zoro # G605836612
- UPC # 685659166873
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5.75" |
Height | 12.75" |
Length | 6.5" |
Canopy Dimensions | 5-3/4 in x 9-7/8 in |
Details
Item | Outdoor Wall Sconce |
Series | Sana |
Watts | 100 |
Finish | Black |
Housing Material | Aluminum |
Standards | CUL/cETLu |
Shade Material | Glass |
Rated Location | Wet |
Shade Finish | Seedy |
Dimmable | Yes |
Bulb Base | Medium |
Number of Lights | 1 |
Description
Light up your outdoor space with this coastal outdoor wall sconce with a lantern-like silhouette. This fixture features a black finish and seeded glass shade with candelabra bulbs. Feature this wall sconce on your deck or patio for immediate illumination.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Olympus Bx51 Halogen replacement light bulb lamp (BX51 HALOGEN OLYMPUS)
- ILB GOLD Hid Sodium Ballast, Replacement For Ult 1230-33U (1230-33U)
- ILC Replacement for Light Bulb / Lamp Lr58060 40-watt replacement light bulb lamp (LR58060 40-WATT LIGHT BULB / LAMP)
- ILC Replacement for Aqua Ultraviolet 57 Watt replacement light bulb lamp (57 WATT AQUA ULTRAVIOLET)
- Z-LITE Sheridan 1 Light Outdoor Wall Sconce, Black And Seedy (594M-BK)
- Z-LITE Melbourne Outdoor Wall, 3-Light, 13.75 In.W x 10 In.L x 21.5 In.H, Black/Clear Beveled (541B-BK)
- Z-LITE Wakefield Outdoor Wall Light, Black & Clear Beveled (522S-BK)
- Z-LITE Jordan 1 Light Outdoor Wall Sconce, Black And Clear Seedy (570S-BK)
- Z-LITE Dunbroch 1 Light Outdoor Wall Sconce, Deep Bronze + Outdoor Brass & Clear (584S-DBZ-OBS)
- Z-LITE Striate 1 Light Outdoor Wall Sconce, Black & Clear Optic Glass (575M-BK-LED)
- GAMA SONIC Flora Bulb Solar Light - Wall/Pier/3" Fitter Mount (113B533)
- Z-Lite Outdoor Wall Lights