Shop All Vanity Lights
Z-Lite
Rubicon 4 Light Vanity, Chrome & Clear
Mfr # 1927-4V-CH-LED
Zoro # G305834802
product price: $360.00
/ea
Free Shipping & Returns
$360.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.5"
- Length 5.25"
- Width 29.5"
- Housing Finish Chrome
- Number of Lights 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 1927-4V-CH-LED
- Zoro # G305834802
- UPC # 685659143218
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 6.5" |
Length | 5.25" |
Width | 29.5" |
Canopy Dimensions | 8-3/4 in x 4-3/4 in |
Details
Item | Vanity |
Housing Finish | Chrome |
Number of Lights | 4 |
Style | contemporary; metropolitan |
Shade Material | Glass |
Color Temp. | 3000K |
Lamp Included | Yes |
Series | Rubicon |
Housing Material | Steel |
Standards | CUL/cETLu |
Dimmable | Yes |
Lamp Watts | 13 |
Delivered Lumens | 1800 |
Color Rendering Index | Greater than 80 |
Source Lumens | 1920 |
Bulb Base | LED-G9 |
Rated Location | Damp |
Shade Finish | Clear |
Description
A character-rich design brings a hint of Art Deco fare, making this chrome finish steel four-light vanity a perfect choice. Stylize a contemporary bath space with its sleek silhouette and a steel frame that hosts clear crystal cut glass shades.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Cdm100/par38/fl/3k/alto replacement light bulb lamp (CDM100/PAR38/FL/3K/ALTO PHILIPS)
- BULBRITE Pack of 4Halogen Double Envelope T10 Medium Screw Base E26 Light Bulbs, 250 Watt, Clear, 4PK (860767)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR-277)
- ENERGETIC LIGHTING 4 inch Recessed Downlight, Commercial, 9Watts, 3CCT Selectable, Dimmable, 12PK (E4DL4N8E83040)
- Z-LITE Bleeker Street 3 Light Vanity, Matte Black & Olde Brass & Clear (475-3V-MB-OBR)
- Z-LITE Beckett 5 Light Vanity, Brushed Nickel And Clear Seedy (492-5V-BN)
- Z-LITE Zephyr 2 Light Vanity, Brushed Nickel & Clear Beveled, Frosted (169-2V-BN)
- Z-LITE Cooper Vanity, 1-Light, 18 In.W x 4 In.L x 4.75 In.H, Chrome /Frosted (1010-18W-CH-LED)
- Z-LITE Astor 3 Light Vanity, Chrome & Etched Opal (1937-3V-CH)
- Z-LITE Ethos 4 Light Vanity, Chrome & Chisel (1923-4V-CH-LED)
- Z-LITE Rubicon 4 Light Vanity, Brushed Nickel & Clear (1927-4V-BN)
- Z-Lite Vanity Lights