Shop All Vanity Lights
Z-Lite
Rubicon 4 Light Vanity, Brushed Nickel & Clear
Mfr # 1927-4V-BN
Zoro # G405834757
product price: $290.00
/ea
Free Shipping & Returns
$290.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.5"
- Width 29.5"
- Housing Finish Brushed Nickel
- Number of Lights 4
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 1927-4V-BN
- Zoro # G405834757
- UPC # 685659084474
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 6.5" |
Width | 29.5" |
Details
Item | Vanity |
Housing Finish | Brushed Nickel |
Number of Lights | 4 |
Shade Material | Glass |
Series | Rubicon |
Lamp Watts | 75 |
Description
A new personality emerges in a contemporary bath space with the addition of this brushed steel finish four-light vanity light. Chic detailing transforms a steel frame into a work of art complete with crystal cut clear glass shades for an energetic effect.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL76327W)
- ILC Replacement for Bulbrite 103040 replacement light bulb lamp, 2PK (103040 BULBRITE)
- SUREFIRE Black Rechargeable 18650, 1,500 lm lm (FURY-IB-DF)
- ELCO LIGHTING 6 Super Sloped Ceiling Medium Base IC Airtight Single Wall New Construction Housing" (EL901ICA)
- Z-LITE Soledad 5 Light Vanity, Matte Black & White (485-5V-MB)
- Z-LITE Beckett 5 Light Vanity, Chrome And Clear Seedy (492-5V-CH)
- Z-LITE Darcy 3 Light Vanity, Chrome & Etched Opal (1939-3V-CH)
- Z-LITE Bennington 3 Light Vanity, Brushed Nickel & Clear (1938-3V-BN)
- Z-LITE Bennington 2 Light Vanity, Modern Gold & Clear (1938-2V-MGLD)
- Z-LITE Fontaine 5 Light Vanity, Polished Nickel & Clear (3035-5V-PN)
- DESIGNERS FOUNTAIN Jaxon 33in 4-Light Brushed Nickel Industrial Indoor Vanity Light with Clear Seedy Glass Shades (90604-BN)
- Z-Lite Vanity Lights