Shop All Vanity Lights
Z-Lite
Rubicon 3 Light Vanity, Brushed Nickel & Clear
Mfr # 1927-3V-BN-LED
Zoro # G105834699
Free Shipping & Returns
$272.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.5"
- Width 22"
- Housing Finish Brushed Nickel
- Number of Lights 3
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 1927-3V-BN-LED
- Zoro # G105834699
- UPC # 685659143188
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 6.5" |
Width | 22" |
Details
Item | Vanity |
Housing Finish | Brushed Nickel |
Number of Lights | 3 |
Shade Material | Glass |
Lamp Watts | 13 |
Series | Rubicon |
Description
Modern design creates a silhouette worth showcasing in a contemporary bath space. This brushed nickel steel and crystal cut clear glass two-light vanity becomes a focal point in a remodeled or custom bathroom.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Recessed Troffer, 32W, 3760 lm, 23-7/8" L (LCAT22-40HLG-EDU)
- HHIP 7.2 Watt LED IP65 Waterproof Machine Work Light (8401-0477)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (FP54/841/HO/SL/ECO)
- LUMAPRO Guard, Shade, Incandescent, Snap On (24K349)
- Z-LITE Rubicon 4 Light Vanity, Brushed Nickel & Clear (1927-4V-BN)
- Z-LITE Annora 5 Light Vanity, Brushed Nickel & Clear (428-5V-BN)
- Z-LITE Joliet 5 Light Vanity, Olde Brass & Clear (473-5V-OBR)
- Z-LITE Joliet 3 Light Vanity, Brushed Nickel & Clear (473-3V-BN)
- Z-LITE Bennington 2 Light Vanity, Chrome & Clear (1938-2V-CH)
- Z-LITE Ethos 2 Light Vanity, Brushed Nickel & Clear (1921-2V-BN-LED)
- LALIA HOME Farmhouse Rustic Wood Look 3 Light Bath Vanity, Gray (LHV-1002-GY)
- Z-Lite Vanity Lights