Shop All Outdoor Flushmount Lights
Z-Lite
Roundhouse 3 Light Outdoor Flush Ceiling Mount Fixture, Black And Clear Seedy
Mfr # 569F-BK
Zoro # G005836533
product price: $390.00
/ea
Free Shipping & Returns
$390.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6"
- Width 12"
- Fixture Housing Material Aluminium
- Fixture Series Roundhouse
- Watts 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 569F-BK
- Zoro # G005836533
- UPC # 685659132311
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height | 6" |
Width | 12" |
Details
Fixture Housing Material | Aluminium |
Fixture Series | Roundhouse |
Watts | 40 |
Housing Finish | Black |
Description
Complete a modern motif with the sleek and rounded details from this black three-light ceiling light. Clear seeded glass nestles within the clean, structured lines of the silhouette.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO S601 series 8 inch LED Slim Stix Linkable 4000K (S601-08/40)
- SATCO 500W T3 Halogen Light Bulb - Double Ended Recessed Single Contact Base - Clear Finish (S3411)
- SATCO 15 W T6 Incandescent - Clear - 2500 Hours - 95L - Candelabra Base - 130V (S3910)
- RAYOVAC LED Aluminum Flashlight, 3 AAA Batteries (Included), Black (RN3AAA-BA)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And White Seedy (514F-BK)
- Z-LITE Outdoor Flush Mount Outdoor Flush Mount Light, Black And Clear Seedy (515F-BK)
- Z-LITE Belmont Outdoor Flush Mount Light, Black And Clear Seedy (516F-BK)
- Z-LITE Exterior Additions 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy (555F-ORB)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Galvanized & Galvanized (590F-GV)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Black & Black (590F-BK)
- PROGRESS LIGHTING 6" Outdoor Ceiling Mount Cylinder (P5741-31)
- Z-Lite Outdoor Flushmount Lights