Shop All Post Lighting
Z-Lite
Roundhouse 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy
Mfr # 569PHXL-519P-BK
Zoro # G005836717
product price: $1,132.00
/ea
Free Shipping & Returns
$1,132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Series Roundhouse
- Bulb Base Type Medium
- Height 125.25"
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 569PHXL-519P-BK
- Zoro # G005836717
- UPC # 685659151909
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 125.25" |
Width | 12" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Series | Roundhouse |
Bulb Base Type | Medium |
Housing Material | Aluminum |
Watts | 60 |
Number of Lamps | 1 |
Description
This one-light outdoor post mounted fixture revitalizes the look of your garden or walkway space with its lantern-like features and classic yet modern character. Black finish aluminum composes the elegant, subtly flared post with its circular base, and caps the top and bottom of a cylindrical shade complete with eye-catching clear seedy glass. LED bulbs effectively illuminate your space, making this a clear choice for sleek, energy-efficient exterior lighting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Asb-1224-24-bl-tp (ASB-1224-24-BL-TP ADVANCE)
- SUNPERIAN BR20 LED Flood Light Bulbs 6W (50W Equivalent) 550LM Dimmable E26 Base 6-Pack (SP34001-6PK)
- HYGRADE 13W T4 LED Light Bulb - GX24q-1 (4-Pin) Base - White Finish (S8396)
- ESL VISION LED Wall Pack, 45 Watt, 5300 lm5000K, 1 (ESL-WP-45W-250)
- Z-LITE Portland 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (531PHMS-SQPM-ORB)
- Z-LITE Westover 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (580PHB-533PM-BK)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBR-553PM-SL-LED)
- Z-LITE Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched (585PHMS-SQPM-BK-LED)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHXLR-564P-ORB)
- Z-LITE Aspen 1 Light Outdoor, Black And Clear Seedy (554PHM-BK)
- ACCLAIM LIGHTING Direct Burial Post, Black, 8 ft. (3588BK)
- Z-Lite Post Lighting