Shop All Post Lighting
Z-Lite
Roundhouse 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy
Mfr # 569PHXL-511P-BK
Zoro # G105836761
product price: $2,004.00
/ea
Free Shipping & Returns
$2,004.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Housing Material Aluminum
- Watts 60
- Height 125.75"
- Series Roundhouse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 569PHXL-511P-BK
- Zoro # G105836761
- UPC # 685659151923
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 125.75" |
Width | 23.5" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Housing Material | Aluminum |
Watts | 60 |
Series | Roundhouse |
Bulb Base Type | Medium |
Number of Lamps | 1 |
Description
This one-light outdoor post mounted fixture can revitalize the look of your porch or patio space with its lantern-like features and classic yet modern character. Black finish aluminum composes the elegant, subtly flared post with its circular base, and caps the top and bottom of a cylindrical shade complete with eye-catching clear seedy glass. LED bulbs effectively illuminate your space, making this a clear choice for sleek, energy-efficient exterior lighting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 14W, DIM, 41KFL, PAR38, Flood (LED14P38D41KFL)
- BAYCO Bayco NightStick Light Bulb Changer Kit - (LBC-1000)
- ILC Replacement for TCP 33014m replacement light bulb lamp (33014M TCP)
- STREAMLIGHT Headlamp, 200/75/25 lm, Yellow Body, LED (61422)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHXLR-564P-ORB)
- Z-LITE Broughton Outdoor Post Mounted Fixture, 4-Light, 12.5 In.W x 116.5 In.H, Black/Clear Beveled (521PHBR-519P-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Black & Clear (571PHXLR-BK)
- Z-LITE Brookside 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy (583PHMS-BK)
- Z-LITE Beacon 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (568PHBR-533PM-ORB)
- Z-LITE Seoul 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze & Clear (571PHXLR-564P-ORB)
- SUMMIT Post Top Fixt 1L Blk (66875)
- Z-Lite Post Lighting