Shop All Post Lighting
Z-Lite
Roundhouse 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy
Mfr # 569PHM-567P-BK
Zoro # G105836808
product price: $516.00
/ea
Free Shipping & Returns
$516.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Number of Lamps 1
- Series Roundhouse
- Watts 60
- Height 94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 569PHM-567P-BK
- Zoro # G105836808
- UPC # 685659134742
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 94" |
Width | 9" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Number of Lamps | 1 |
Series | Roundhouse |
Watts | 60 |
Housing Material | Aluminium |
Bulb Base Type | Medium |
Description
Tons of charm and a blend of old with new form a stylish look in this outdoor light. Take advantage of a bold, versatile black finish along with a romantic lantern motif with clear glass panels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE 20-in LED Hanging Pendant, Adjust 3000K-5000K, 1500 Lumens, 25W, Dimmable, Round Acrylic Diffuser (88672-SU)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K TFTM MVOLT DDBXD)
- WESTGATE SL-20W-50K-WH-P2 x 10W LAMPS, 1300LM, 5000K CW, WHITE HOUSING, W/ 100º BEAM (SL-20W-50K-WH-P)
- ILC Replacement for American Ultraviolet 05-1370-r replacement light bulb lamp (05-1370-R AMERICAN ULTRAVIOLET)
- Z-LITE Talbot 1 Light Outdoor Post Mount Fixture, Black & Clear Beveled (579PHMS-BK)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBR-553PM-SL-LED)
- Z-LITE Westover 3 Light Outdoor Post Mount Fixture, Black & Clear Beveled (580PHB-BK)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHM-BK)
- Z-LITE Abbey Outdoor Post Light, Black & Matte Opal (549PHB-536P-BK)
- Z-LITE Seoul 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear (571PHXLR-ORB)
- UPF UPF 106088 Post Top, 5-1/4 in H, Pine, White (106088)
- Z-Lite Post Lighting