Shop All Post Lighting
Z-Lite
Roundhouse 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy
Mfr # 569PHM-557P-BK
Zoro # G605836841
product price: $966.00
/ea
Free Shipping & Returns
$966.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Standards ETL/CETL Certified
- Number of Lamps 1
- Dimmable Yes
- Housing Material Aluminium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 569PHM-557P-BK
- Zoro # G605836841
- UPC # 685659134766
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 12.5" |
Height | 114.25" |
Width | 12.5" |
Details
Item | Outdoor Post Mounted Fixture |
Finish | Black |
Standards | ETL/CETL Certified |
Number of Lamps | 1 |
Dimmable | Yes |
Housing Material | Aluminium |
Series | Roundhouse |
Bulb Base Type | Medium |
Watts | 60 |
Shade Material | Glass |
Shade Finish | Clear Seedy |
Rated Location | Wet |
Style | Period Inspired |
Description
Make sure ambient lighting shows off a carefully planned custom exterior space. This outdoor light brings an artful, charming lantern look with a black frame and base and clear glass panels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 35ar111/sp4 12V replacement light bulb lamp (35AR111/SP4 12V GE GENERAL ELECTRIC G.E)
- STREAMLIGHT Flashlight Microstream Usb - Red (66602)
- FULHAM 13 to 64 Watts, 1 or 2 Lamps, Electronic Ballast (WH3-277-L)
- ILC Replacement for GE General Electric G.E F13dbx23t4/spx27 replacement light bulb lamp (F13DBX23T4/SPX27 GE GENERAL ELECTRIC G.E)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Clear Seedy (599MP3-BK)
- Z-LITE Broughton Outdoor Post Mounted Fixture, 4-Light, 12.5 In.W x 116.5 In.H, Black/Clear Beveled (521PHBR-519P-BK)
- Z-LITE Doma Outdoor Post Light, Black & Water Glass (543PHM-BK)
- Z-LITE Nuri 1 Light Outdoor Post Mounted Fixture, Black & Clear (596PHMR-519P-BK)
- Z-LITE Beacon 2 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled (568PHBR-533PM-ORB)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Opal (597MP3-BK)
- DABMAR LIGHTING Plastic Pier, Mount 3" O.D. (BS200-B)
- Z-Lite Post Lighting