Shop All Island/Billiard Lights
Z-Lite
Riviera 3 Light Billiard Light, Matte Black & Dark Blue
Mfr # 200-3MB-ARDB
Zoro # G205843447
Free Shipping & Returns
$260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Length 57.5"
- Height 14.25"
- Shade Material Acrylic
- Series Riviera
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Z-Lite
- MFR # 200-3MB-ARDB
- Zoro # G205843447
- UPC # 685659054125
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Width | 14" |
Length | 57.5" |
Height | 14.25" |
Chain Length | 2x 72" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 8 in x 4-1/2 in |
Details
Shade Material | Acrylic |
Series | Riviera |
Dimmable | Yes |
Frame Material | Steel |
Style | traditional; classical; billiard |
Light Bulb Wattage | 60 W |
Bulb Base Type | Medium |
Number of Lights | 3 |
Frame Finish | Matte Black |
UL Listed | CUL/cETLu |
Shade Finish | Dark Blue |
Item | Island/Billiard Light |
Rated Location | Dry |
Description
Elegant and traditional best describes this beautiful three light fixture. Finished in Matte Black and paired with Dark Blue Acrylic shades, this three light fixture would be equally at home in the game room, or anywhere else in the house needing a touch of timeless charm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Keystone, Ktld-45-Uv-Ps1100-42-Vdim-Lm1 (KTLD-45-UV-PS1100-42-VDIM-LM1)
- JESCO 96W Hardwire Outdoor Universal NonDimming 24V LED Power Supply in Metal Inclosure (DL-PS-96/24-JB-OD-S)
- GE LAMPS GE LIGHTING 15W, T7 Incandescent Light Bulb (15T7C)
- ADVANCE Dimming Ballast, Electronic, 277VLamp (VEZ-3S32-SC)
- Z-LITE Euclid 10 Light Island/Billiard, Chrome (457-10L-CH-MB)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Green (200-3BRZ-ARG)
- Z-LITE Annora 3 Light Island/Billiard, Brushed Nickel & Clear Ribbed (437-3BN-RBN)
- Z-LITE Casa 5 Light Island/Billiard, Brushed Nickel & Factory Brass (613-5L-BN+FB)
- Z-LITE Forest 2 Light Island/Billiard, Chrome & Chrome (917MP24-CH-LED-2LCH)
- Z-LITE Harmony 3 Light island, Olde Brass & Clear (486P10-3L-OBR)
- Z-LITE Cordon 3 Light Billiard, Rubbed Brass & Rubbed Brass (2306-3RB-RB15)
- Z-Lite Island/Billiard Lights