Shop All Island/Billiard Lights
Z-Lite
Riviera 3 Light Billiard Light, Matte Black & Clear Ribbed
Mfr # 200-3MB-RBN
Zoro # G905843112
product price: $350.00
/ea
Free Shipping & Returns
$350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.75"
- Length 57.25"
- Width 14"
- Shade Material Glass + Steel
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 200-3MB-RBN
- Zoro # G905843112
- UPC # 685659054408
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Height | 14.75" |
Length | 57.25" |
Width | 14" |
Chain Length | 2x 72" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 8 in x 4-1/2 in |
Details
Shade Material | Glass + Steel |
Dimmable | Yes |
Bulb Base Type | Medium |
Light Bulb Wattage | 100 W |
Series | Riviera |
Style | traditional; classical; billiard |
Frame Finish | Matte Black |
UL Listed | CUL/cETLu |
Number of Lights | 3 |
Frame Material | Steel |
Shade Finish | Clear Ribbed and Brushed Nickel |
Rated Location | Dry |
Item | Island/Billiard Light |
Description
Elegant and traditional best describes this beautiful three light fixture. Finished in Matte Black and paired with Clear Ribbed Glass and Brushed Nickel Metal shades, this three light fixture would be equally at home in the game room, or anywhere else in the house needing a touch of timeless charm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9.8W, Bulb, LED, 9.8W, A19, Medium Base, Type, A19, Warm White Temp. Frost, Dimmable, PK 2 (S29699)
- ACCESS LIGHTING Champagne, Pendant, Oil Rubbed Bronze Finish, Maya Glass (28012-1C-ORB/MYA)
- EATON B-LINE Wire Rope Hanging Kit, F/Fluor Lighting (BKP10063)
- LITHONIA LIGHTING LED High Bay, Dimmable, 18,306 Lumens, 120 to 277V, Integrated LED, 5000K (IBE 18LM MVOLT 50K)
- Z-LITE Casa 5 Light Island/Billiard, Brushed Nickel & Factory Brass (613-5L-BN+FB)
- Z-LITE Cobalt 3 Light Billiard Light, Brushed Nickel & Dark Blue (152BN-ARDB)
- Z-LITE Kirkland 5 Light Island/Billiard, Ashen Barnboard (472-5L-ABB)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel & Rubbed Brass (2306-3BN-SRB)
- Z-LITE Euclid 10 Light Island/Billiard, Chrome (457-10L-CH-MB)
- Z-LITE Albion 9 Light Island/Billiard, Brushed Nickel & Black (171-16-3B)
- Z-LITE Cordon 4 Light Billiard, Matte Black & Matte Opal (2306-4MB-AMO14)
- Z-Lite Island/Billiard Lights