Shop All Island/Billiard Lights
Z-Lite
Riviera 3 Light Billiard Light, Matte Black & Antique Silver
Mfr # 200-3MB-MAS
Zoro # G405842974
product price: $294.00
/ea
Free Shipping & Returns
$294.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shade Material Steel
- Bulb Base Type Medium
- Standard CUL/cETLu
- UL Listed Dry
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 200-3MB-MAS
- Zoro # G405842974
- UPC # 685659054279
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Chain Length | 2x 72" |
Width | 14" |
Cord Length | 110" |
Length | 57.25" |
Height | 13.5" |
Canopy Dimensions | 8 in x 4-1/2 in |
Details
Shade Material | Steel |
Bulb Base Type | Medium |
Standard | CUL/cETLu |
UL Listed | Dry |
Frame Material | Steel |
Style | traditional; classical; billiard |
Application | Game Room; Dining Room; Kitchen; Kitchenette |
Series | Riviera |
Number of Lights | 3 |
Light Bulb Wattage | 100 W |
Bulb Included | No |
Dimmable | Yes |
Frame Finish | Matte Black |
Weight | 12.35 lbs. |
Shade Finish | Antique Silver |
Item | Island/Billiard Light |
Description
Elegant and traditional best describes this beautiful three light fixture. Finished in Matte Black and paired with Matte Black Metal shades, this three light fixture would be equally at home in the game room, or anywhere else in the house needing a touch of timeless charm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS CFL Ballast, Electronic, 54W, 120/277V (GEC226-MVPS-3W)
- WESTINGHOUSE Fixture-1Lt Wall White (67836)
- SATCO 8 W T5 0.63 in. D X 11.91 in. L Fluorescent Bulb Cool White Linear 4000 K (S1904)
- FEIT ELECTRIC BULB FLUO T5 G5 21"" 13W (F13T5/CW/RP)
- Z-LITE Tiffany Billiard 4 Light Billiard Light, Matte Black & Multi Colored Tiffany (KD28)
- Z-LITE Shark 3 Light Billiard Light, Brushed Nickel & White (170BN-PWH)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel (2306-3BN-BN15)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & White Mottle (2306-4BN-WM16)
- Z-LITE Shark 3 Light Billiard Light, Matte Black & Antique Copper (170MB-SAC)
- Z-LITE Chloe 3 Light island, Olde Brass & Clear (490P10-3L-OBR)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & Navy Blue (2306-4BN-MNB)
- Z-Lite Island/Billiard Lights