Shop All Island/Billiard Lights
Z-Lite
Riviera 3 Light Billiard Light, Bronze + Satin Gold & Red
Mfr # 200-3BRZ+SG-PRD
Zoro # G105843042
product price: $274.00
/ea
Free Shipping & Returns
$274.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 57"
- Width 14"
- Height 16"
- Bulb Base Type Medium
- Series Riviera
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 200-3BRZ+SG-PRD
- Zoro # G105843042
- UPC # 685659074307
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Length | 57" |
Width | 14" |
Height | 16" |
Chain Length | 2x 72" |
Canopy Dimensions | 8 in x 4-1/2 in |
Cord/Wire Length | 110 in |
Details
Bulb Base Type | Medium |
Series | Riviera |
Shade Material | Plastic |
Frame Finish | Bronze + Satin Gold |
Frame Material | Steel |
Number of Lights | 3 |
Light Bulb Wattage | 60 W |
Dimmable | Yes |
UL Listed | CUL/cETLu |
Style | traditional; classical; billiard |
Rated Location | Dry |
Item | Island/Billiard Light |
Shade Finish | Red |
Description
Finished in brushed nickel this three light bar fixture uses plastic red shades to create a contemporary look with a timeless quality to it. This fixture would be perfect for the game room, or any other room of the house where a touch of under stated sophistication is needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Matte White 6 in. W Plastic LED Canless Recessed Downlight 8.5 W (LT6089FS351EWHD)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F48T12/D/HO)
- LEDLENSER Ledlenser P6R Core, 900 Lumens (880516)
- WESTINGHOUSE Schoolhouse White Glass Lamp Shade (81592)
- Z-LITE Annora 3 Light Island/Billiard, Brushed Nickel & Clear Ribbed (437-3BN-RBN)
- Z-LITE Tiffany Billiard 4 Light Billiard Light, Matte Black & Multi Colored Tiffany (KD28)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Green (200-3BRZ-ARG)
- Z-LITE Cordon 4 Light Billiard, Bronze Plate & Dark Blue (2306-4BP-ARDB)
- Z-LITE Cordon 4 Light Billiard, Brushed Nickel & White Mottle (2306-4BN-WM16)
- Z-LITE Harmony 3 Light island, Olde Brass & Clear (486P10-3L-OBR)
- Z-LITE Emily 2 Light Island, Matte Black & Off White (3033-2L-MB)
- Z-Lite Island/Billiard Lights