Shop All Island/Billiard Lights
Z-Lite
Riviera 3 Light Billiard Light, Bronze & Green
Mfr # 200-3BRZ-ARG
Zoro # G705843060
product price: $260.00
/ea
Free Shipping & Returns
$260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14"
- Height 16"
- Length 57"
- Bulb Base Type Medium
- Light Bulb Wattage 60 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Z-Lite
- MFR # 200-3BRZ-ARG
- Zoro # G705843060
- UPC # 685659043587
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Width | 14" |
Height | 16" |
Length | 57" |
Chain Length | 2x 72" |
Cord/Wire Length | 110 in |
Canopy Dimensions | 8 in x 4-1/2 in |
Details
Bulb Base Type | Medium |
Light Bulb Wattage | 60 W |
Number of Lights | 3 |
UL Listed | CUL/cETLu |
Frame Finish | Bronze |
Shade Material | Acrylic |
Dimmable | Yes |
Style | traditional; classical; billiard |
Frame Material | Steel |
Series | Riviera |
Shade Finish | Green |
Rated Location | Dry |
Item | Island/Billiard Light |
Description
Finished in bronze this three light bar fixture uses acrylic green shades to create a contemporary look with a timeless quality to it. This fixture would be perfect for the game room, or any other room of the house where a touch of under stated sophistication is needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 LED Square Adjustable Gimbal Insert" (EL446CT5W)
- HOLIDAY BRIGHT LIGHTS Led C7 Smd Bulb Ww Bx25 (BU25LEDFC7-TWWA)
- ILC Replacement for Satco 7mr16 /led /40 Foot /3K /120v /gu10 /dim replacement light bulb lamp (7MR16 /LED /40` /3K /120V /GU10 /DIM SATCO)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 245 lm (68750)
- Z-LITE Albion 9 Light Island/Billiard, Brushed Nickel & Black (171-16-3B)
- Z-LITE Cordon 3 Light Billiard, Brushed Nickel (2306-3BN-BN15)
- Z-LITE Casa 5 Light Island/Billiard, Brushed Nickel & Factory Brass (613-5L-BN+FB)
- Z-LITE Cordon 3 Light Billiard, Bronze Plate & Green (2306-3BP-ARG)
- Z-LITE Annora 3 Light Island/Billiard, Brushed Nickel & Clear Ribbed (437-3BN-RBN)
- Z-LITE Mason 3 Light Island/Billiard, Chrome And Clear Seedy (719P13-3CH)
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 Medium Base Sockets E26, Yellow 100Ft (04226-SU)
- Z-Lite Island/Billiard Lights